Beli magnetic contactor fuji sc 03 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  2. Fuji Electric Molded Case Circuit Breaker (MCCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

    Fuji Electric Molded Case Circuit Breaker (MCCB)
    Deskripsi:
    - Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
  3. Fuji Electric Electromagnetic Contactor (Kontaktor Magnet)
    Mulai

    Rp1.899.900

    Fuji Electric Electromagnetic Contactor (Kontaktor Magnet)
    Deskripsi:
    Strengthened standard contact parts. Improves inching life (AC-4). For inching (sliding) and plugging (reverse phase braking) of hoists, cranes, etc.
    atribut:
    • Operation Method: Lossy
    • Auxilary Contact: 1a1b
    • flame: Type 5
    • Coil Rated Voltage (V): AC100
  4. Fuji Electric Thermal Overload Relay
    Mulai

    Rp269.900

    Fuji Electric Thermal Overload Relay
    Deskripsi:
    Fuji electric thermal overload relays are designed to provide overload protection to meet the thermal characteristics of low voltage induction motors. Adjustable thermal overload relays give motors positive overcuttent protection. The starter contacts cannot be held closing under overload conditions. However, once the bimetal element has cooled, the reset button can be depressed and the motor can be testrarted and the motor can be restrated in the normal manner. Ordinaryly this reset is carried out manually but the starter can be changed over to automatic reset by means of a screw-driver.
  5. Fuji Electric Electromagnetic Contactor Standard without Case Cover (Kontaktor Magnet)
    Mulai

    Rp2.499.900

    Fuji Electric Electromagnetic Contactor Standard without Case Cover (Kontaktor Magnet)
    Deskripsi:
    Global standard products that comply with international standards (IEC standards). Compliant with and certified by overseas standards (IEC, EN, VDE, BS, UL, CSA) as standard equipment 03 to N12 types). IC-mounted super magnets provide high operational reliability (N6 to N16 types)
    atribut:
    • Rated Capacity for Three-Phase Squirrel Cage Motor (AC-3) (kW): (200-240V)5.5 - (380-440V)11
    • Rated Operating Current (A) Three-Phase Squirrel Cage Motor (AC-3): (200-240V)26 - (380-440V)25
    • Type: Magnetic Contactor
    • Length (mm): 96
    • Applicable Motor Capacity (200-240V) (kW): Three-phase cage motor (AC-3): 5.5
    • Applicable Motor Capacity (380-440V) (kW): Three-phase cage motor (AC-3): 11
    • Coil Rated Voltage (V): AC24V
    • Thickness (mm): 74
    • Width (mm): 87
  6. Fuji Electric Pilot Lamp Round Dome Shape (Lampu Pilot/Lampu Indikator)
    Mulai

    Rp209.900

    Fuji Electric Pilot Lamp Round Dome Shape (Lampu Pilot/Lampu Indikator)
    Deskripsi:
    Standardized high-brightness LED Shoko product Pari-kun. Easy to add / replace contacts / transformers. Wiring from two directions. Achieved the industry's shortest depth Emergency stop using a trigger action mechanism that comes standard with a protective cover for live parts. Standard push button switch (compliant with IEC and EN standards). UL / CSA standard and TUV (EN standard) certified as standard products CE marked
  7. Fuji Electric Thermal Overload Relay TR-ON/3
    Mulai

    Rp329.900

    Fuji Electric Thermal Overload Relay TR-ON/3
    atribut:
    • Compatible for: Series SC-03,SC-0,SC-05
  8. Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp20.999.900

    Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)
    atribut:
    • Frequency (Hz): 50-60 (+/-5%)
    • Number of Phases: 3 phases
    • Number of Preset Speeds: 16
    • Output Frequency (kHz): 0.0001-0.5
    • Rated Supply Voltage (V): 380-415 (-15 to 10%)
  9. Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet)
    Rating:
    67% of 100
    (3)
    Mulai

    Rp139.900

Daftar Harga magnetic contactor fuji sc 03 Terbaru October 2026
Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)Rp319.900
Fuji Electric Molded Case Circuit Breaker (MCCB)Rp379.900
Fuji Electric Electromagnetic Contactor (Kontaktor Magnet)Rp1.899.900
Fuji Electric Electromagnetic Contactor DC Operated - SC Series (Kontaktor Magnet)Rp619.900
Fuji Electric Electric Earth Leakage Circuit Breaker General Wiring G-TWIN SeriesRp1.099.900
Fuji Electric Thermal Overload RelayRp269.900
Schneider Electric Photoelectric sensors XU Series (Sensor Fotolistrik)Rp799.900
Fuji Electric Electromagnetic Contactor Standard without Case Cover (Kontaktor Magnet)Rp2.499.900
Schneider Electric Electromagnetic Contactor TeSys Deca 3 Poles AC 3 (Kontaktor Magnet)Rp309.900
Fuji Electric Pilot Lamp Round Dome Shape (Lampu Pilot/Lampu Indikator)Rp209.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)